13385736255
Pfannenberg Air Conditioners, DTS 3241 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13385736255

Pfannenberg Air Conditioners, DTS 3241 Series
In stock
Item Number
13385736255
MFG Item Number
13385736255
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3241 Series
Item #
13385736255
Air Conditioner, 460 VAC, RAL7035

DTS 3241 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13385736255
Item Number 13385736255
Manufacturer Pfannenberg
Product Series DTS 3241
Family Series Pfannenberg Air Conditioners, DTS 3241 Series
BTU/H Capacity 8,500 BTUs
95/95 Rating BTU/H 7,850 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 14.29 "
Net Weight 119 lbs
Gross Weight 119 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved