17020015407
Pfannenberg Enclosure Heaters, FLH-TF200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17020015407

Pfannenberg Enclosure Heaters, FLH-TF200 Series
In stock
Item Number
17020015407
MFG Item Number
17020015407
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH-TF200 Series
Item #
17020015407
Fan Heater W/Thermostat, 115V, 200W,

FLH-TF200 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17020015407
Item Number 17020015407
Manufacturer Pfannenberg
Product Series FLH-TF200
Family Series Pfannenberg Enclosure Heaters, FLH-TF200 Series
Heating Capacity 200 W
Operating Voltage 115 VAC
Max Inrush Current 4.5 A
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting Wall
Operating Temp Range (F) -20-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved