17025010007
Pfannenberg Enclosure Heaters, FLH250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17025010007

Pfannenberg Enclosure Heaters, FLH250 Series
In stock
Item Number
17025010007
MFG Item Number
17025010007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH250 Series
Item #
17025010007
Fan Heater, Extruded, 230VAC, 250W,

FLH250 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17025010007
Item Number 17025010007
Manufacturer Pfannenberg
Product Series FLH250
Family Series Pfannenberg Enclosure Heaters, FLH250 Series
Heating Capacity 250 W
Operating Voltage 230 VAC
Max Inrush Current 2.2 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.43 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved