17025015007
Pfannenberg Enclosure Heaters, FLH250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17025015007

Pfannenberg Enclosure Heaters, FLH250 Series
In stock
Item Number
17025015007
MFG Item Number
17025015007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH250 Series
Item #
17025015007
Fan Heater, Extruded, 115 VAC, 250

FLH250 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17025015007
Item Number 17025015007
Manufacturer Pfannenberg
Product Series FLH250
Family Series Pfannenberg Enclosure Heaters, FLH250 Series
Heating Capacity 250 W
Operating Voltage 115 VAC
Max Inrush Current 1.1 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.2819 lbs
Gross Weight 2.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved