17103000010
Pfannenberg Thermostats, FLZ510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17103000010

Pfannenberg Thermostats, FLZ510 Series
In stock
Item Number
17103000010
MFG Item Number
17103000010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, FLZ510 Series
Item #
17103000010
Thermostat, 32-140 Deg F, FLZ 510,

FLZ510 Series Information

  • The FLZ series are available with N.C. / N.O. and changeover contacts. In combination with control cabinet heaters, they serve for temperature control inside the control cabinet.
  • In combination with filterfans, they provide for additional savings on energy, materials, and time. All in all, this results in greater reliability of the production process, reduced energy consumption due to need‑based use and improvement in the efficiency of the controlled heaters and filterfans.


Specifications

Specifications
Manufacturer Part Number 17103000010
Item Number 17103000010
Manufacturer Pfannenberg
Product Series FLZ510
Family Series Pfannenberg Thermostats, FLZ510 Series
Operating Voltage 250 VAC
Nominal Voltage 240 VAC
Sensor Element Thermostatic Bimetal
Setting Range -4-179 °F
IP Rating IP20
Connection Screw Clamps
Contact Type Change-Over
Operating Temperature -4-179 °F
Storage Temperature -4-179 °F
Engineering Units Fahrenheit
Application Heating and Cooling
Approvals CE
RoHS No
Net Weight 0.1656 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved