The store will not work correctly when cookies are disabled.
21001803000
Pfannenberg Visual Signaling Devices, ABS Series
MFG Item Number
21001803000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, ABS Series
Flashing light, ABS 24V DC YE
- Designed For Alarm Functions Outdoors and In Large Halls and Plants
- Also Available With Gl Approval
- Housing and Fixing Bracket Made Of Sturdy Anodised Aluminium
- Aggressive Environmental Conditions or Driving Rain Cannot Damage the Light
- Impact‑Proof Lens
- Ideally Suited For Tough Industrial Environments
- Flash Tube Additionally Secured By a Steel Clamp
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21001803000 |
Item Number |
21001803000 |
Manufacturer |
Pfannenberg |
Product Series |
ABS |
Family Series |
Pfannenberg Visual Signaling Devices, ABS Series |
Mode of Operation |
Flashing |
Operating Voltage |
20-30 VDC |
Nominal Voltage |
24 VDC |
Color |
Yellow |
Lamp Type |
Xenon |
Flash Rate/Minute |
60 |
Mounting |
Bracket |
IP Rating |
IP54 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
214 |
Operating Current |
1.29 A |
Operating Temperature |
-40-131 °F |
RoHS |
No |
Net Weight |
1.45 lbs |
Gross Weight |
1.74 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved