The store will not work correctly when cookies are disabled.
21003165000
Pfannenberg Visual Signaling Devices, WBL Series
MFG Item Number
21003165000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, WBL Series
Flashing light, WBL 110V AC RD
- Aggressive Environmental Conditions or Driving Rain Cannot Damage the Light
- Housing and Fixing Bracket Made Of Sturdy Anodised Aluminium
- Flash Tube Additionally Secured By a Steel Clamp
- Ideally Suited For Tough Industrial Environments
- The Classics of Flashing Lights
- Also Available With Gl Approval
- Sturdy Metal Housing
- Universally Usable
- Impact‑Proof Lens
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21003165000 |
Item Number |
21003165000 |
Manufacturer |
Pfannenberg |
Product Series |
WBL |
Family Series |
Pfannenberg Visual Signaling Devices, WBL Series |
Mode of Operation |
Flashing |
Operating Voltage |
90-135 VAC |
Nominal Voltage |
120 VAC |
Color |
Red |
Lamp Type |
Xenon |
Flash Rate/Minute |
60 |
Mounting |
Bracket |
IP Rating |
IP54 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
44 |
Operating Current |
0.1 A |
Operating Temperature |
-22-131 °F |
RoHS |
No |
Net Weight |
0.0358 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved