21007105000
Pfannenberg Visual Signaling Devices, PMF-2015 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21007105000

Pfannenberg Visual Signaling Devices, PMF-2015 Series
In stock
Item Number
21007105000
MFG Item Number
21007105000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, PMF-2015 Series
Item #
21007105000
Flashing light, PMF 2015 230V AC RD

PMF-2015 Series Information

  • Powerful 360 degree omnidirectional signalling
  • Highly effective light beam
  • Up to 30 Joule flash energy
  • Robust, solid‑state design
  • Very good perceptibility
  • Exceptional performance
  • Versatile mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21007105000
Item Number 21007105000
Manufacturer Pfannenberg
Product Series PMF-2015
Family Series Pfannenberg Visual Signaling Devices, PMF-2015 Series
Mode of Operation Flashing
Operating Voltage 195-253 VAC
Nominal Voltage 240 VAC
Color Red
Lamp Type Xenon
Flash Rate/Minute 120
Mounting Bracket, Direct
IP Rating IP55
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 200
Operating Current 0.08 A
Operating Temperature -40-131 °F
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved