The store will not work correctly when cookies are disabled.
21007804010
Pfannenberg Visual Signaling Devices, PMF-2015 Series
MFG Item Number
21007804010
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, PMF-2015 Series
Flashing light, PMF 2015 24V DC AM
PMF-2015 Series Information
- Powerful 360 degree omnidirectional signalling
- Highly effective light beam
- Up to 30 Joule flash energy
- Robust, solid‑state design
- Very good perceptibility
- Exceptional performance
- Versatile mounting
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21007804010 |
Item Number |
21007804010 |
Manufacturer |
Pfannenberg |
Product Series |
PMF-2015 |
Family Series |
Pfannenberg Visual Signaling Devices, PMF-2015 Series |
Mode of Operation |
Flashing |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Color |
Amber |
Lamp Type |
Xenon |
Flash Rate/Minute |
120 |
Mounting |
Bracket, Direct |
IP Rating |
IP55 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
200 |
Operating Current |
0.65 A |
Operating Temperature |
-40-131 °F |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved