71A5540001D
Philips Ballasts, MAGNETIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

71A5540001D

Philips Ballasts, MAGNETIC Series
In stock
Item Number
71A5540001D
MFG Item Number
71A5540001D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, MAGNETIC Series
Item #
71A5540001D
MH Ballast 175W M57 480V Kit

MAGNETIC Series Information

Core and coil ballasts consist of one, two, or three copper or aluminum coils on a core of electrical‑grade steel laminations. With an exclusive core and coil design and manufacturing process, Philips Advance ballasts offer unparalleled reliability and safety as well as superior performance. Inclusive to a number of different products, including VAL‑U‑PAK and HID Ballast Replacement Kits and Class N (‑200°C insulation) and 5‑TAP™ models, Philips' core and coil design for HID ballasts optimally support a range of commercial, industrial, and public/recreational applications.

Philips Advance core and coil ballasts are suitable for such venues as parking lots and garages, landscape lighting, and sports lighting.




Specifications

Specifications
Product Series MAGNETIC
Item Number 71A5540001D
Manufacturer Part Number 71A5540001D
Manufacturer Philips
Family Series Philips Ballasts, MAGNETIC Series
Max Number of Lamps 1
Voltage 480
Ballast Tech Magnetic
Ballast Style Core & Coil
Lamp Wattage 150 W, 175 W
Lamp Type Metal Halide
ANSI Code M107, M57
Circuit CWA
Controllable/Dimmable No
Gross Weight 7.61 lbs
Net Weight 7.4715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved