71A8453001D
Philips Ballasts, MAGNETIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

71A8453001D

Philips Ballasts, MAGNETIC Series
In stock
Item Number
71A8453001D
MFG Item Number
71A8453001D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, MAGNETIC Series
Item #
71A8453001D
HPS Ballast 400W S51 5-TAP Kit

MAGNETIC Series Information

Core and coil ballasts consist of one, two, or three copper or aluminum coils on a core of electrical‑grade steel laminations. With an exclusive core and coil design and manufacturing process, Philips Advance ballasts offer unparalleled reliability and safety as well as superior performance. Inclusive to a number of different products, including VAL‑U‑PAK and HID Ballast Replacement Kits and Class N (‑200°C insulation) and 5‑TAP™ models, Philips' core and coil design for HID ballasts optimally support a range of commercial, industrial, and public/recreational applications.

Philips Advance core and coil ballasts are suitable for such venues as parking lots and garages, landscape lighting, and sports lighting.




Specifications

Specifications
Product Series MAGNETIC
Item Number 71A8453001D
Manufacturer Part Number 71A8453001D
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, MAGNETIC Series
Max Number of Lamps 1
Voltage 120/208/240/277/480
Ballast Tech Magnetic
Ballast Style Core & Coil
Lamp Wattage 400 W
Lamp Type High Pressure Sodium
ANSI Code S51
Circuit CWA
Controllable/Dimmable No
Gross Weight 17.5 lbs
Net Weight 1.0725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved