HCN2S5490CWL35I
Philips Ballasts, CENTIUM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCN2S5490CWL35I

Philips Ballasts, CENTIUM Series
In stock
Item Number
HCN2S5490CWL35I
MFG Item Number
HCN2S5490CWL35I
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, CENTIUM Series
Item #
HCN2S5490CWL35I
Electronic Ballast (2) 54W T5HO

CENTIUM Series Information

Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with all energy saving T8 lamps. This provides a more sustainable lighting solution over standard T8 or T12 fixtures.

Centium ballasts are an optimal choice for a broad range of new construction and retrofit applications within the commercial sector including general office lighting, conference, meeting, and board room applications, indirect and decorative lighting, and new fixture designs requiring smaller ballasts.

The National Electrical Manufacturers Association (NEMA) has created this program to help lighting professionals and end users recognize the market's highest‑performing ballast products. A selection of Centium ballasts meet these requirements.


Videos

Specifications

Specifications
Product Series CENTIUM
Item Number HCN2S5490CWL35I
Manufacturer Part Number HCN2S5490CWL35I
Manufacturer Philips
Family Series Philips Ballasts, CENTIUM Series
Max Number of Lamps 2
Voltage 480 V
Ballast Tech Electronic
Lamp Size T5
Lamp Type F54T5/ES, F54T5/HO
Starting Tech Programmed Start
Controllable/Dimmable No
Gross Weight 1.4 lbs
Net Weight 1.2919 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved