IMH150HLFM
Philips Ballasts, E-VISION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMH150HLFM

Philips Ballasts, E-VISION Series
In stock
Item Number
IMH150HLFM
MFG Item Number
IMH150HLFM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, E-VISION Series
Item #
IMH150HLFM
Electronic MH Ballast 150W M102/142

E-VISION Series Information

A versatile new standard in electronic high intensity discharge (HID) ballast technology, e‑Vision® electronic ballasts for 20‑200W metal halide and high pressure sodium lamps offer users the powerful combination of bright light and enhanced energy efficiency. Through their electronic circuitry and the inclusion of exclusive Intellivolt® multiple‑voltage technology, e‑Vision delivers the benefits of consistent color rendering and wattage, longer life, and efficient cost of ownership and represents an optimal choice for retail, institutional, and commercial users within a broad range of applications.

e‑Vision is ideal in a variety of retail downlighting and accent lighting applications as well as a host of institutional, office, and outdoor venues.


Specifications

Specifications
Product Series E-VISION
Item Number IMH150HLFM
Manufacturer Part Number IMH150HLFM
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, E-VISION Series
Max Number of Lamps 1
Voltage 120/208/240/277
Ballast Tech Electronic
Lamp Wattage 150 W
Lamp Type Metal Halide
ANSI Code M102, M142
Controllable/Dimmable No
Comments Ballast Mid Pack
Gross Weight 1.7 lbs
Net Weight 1.9511 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved