504212
Pilz Safety Switches, PSENMAG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

504212

Pilz Safety Switches, PSENMAG Series
In stock
Item Number
504212
MFG Item Number
504212
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Switches, PSENMAG Series
Item #
504212
PSEN 1.1P-12 / PSEN 1.1-10

PSENMAG Series Information

  • Non‑Contact Magnetic Operation
  • Round or Square Body Types
  • Single or Series Connection
  • IP65/IP67 or IP69k Protection
  • UL; cUL; ATEX Approvals
PSENmag switches can be used for applications in which the risk analysis specifies a high category, where there is heavy soiling or where strict hygiene regulations need to be met. For applications in which it is difficult to align the gates accurately, where machine gates are subject to a high level of vibration and where large tolerances are required on start up, PSENmag switches are the right choice. As the process is running, they ensure that the machine operates provided the safety gate is closed. If the movable guard is opened, they work in conjunction with Pilz evaluation devices to ensure that the machine is shut down quickly. Together they provide a complete solution that's safe and approved, all from one source.
  • Cost‑Effective
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 504212
Item Number 504212
Manufacturer PILZ
Product Series PSENMAG
Family Series Pilz Safety Switches, PSENMAG Series
Contacts 2NO
Switch On Distance 3 mm
Switch Off Distance 19 mm
Operating Voltage 24 VDC
Connection Type 4 Pin M8 Connector
Status Indicator No
IP Rating IP65, IP67
Approvals cUL, TUV, UL
Net Weight 0.0706 lbs
Gross Weight 0.0882 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved