506405
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506405

Pilz Safety Switches
In stock
Item Number
506405
MFG Item Number
506405
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506405
PSEN ma2.1p-10/PSEN2.1-10/3mm/1unit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506405
Item Number 506405
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 1NO, 1NC
Operating Voltage 24 VDC
Connection Type 4 Pole M8 Connector
Status Indicator No
IP Rating IP65, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.0881 lbs
Gross Weight 0.0994 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved