506406
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506406

Pilz Safety Switches
In stock
Item Number
506406
MFG Item Number
506406
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506406
Magnetic Safety Switch, PSEN

Series Information

Specifications

Specifications
Manufacturer Part Number 506406
Item Number 506406
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 1NO, 1NC
Operating Voltage 24 VDC
Connection Type 4 Pole M8 Connector
Status Indicator Yes
IP Rating IP65, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.0881 lbs
Gross Weight 0.0994 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved