506412
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506412

Pilz Safety Switches
In stock
Item Number
506412
MFG Item Number
506412
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506412
PSEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506412
Item Number 506412
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Operating Voltage 24 VDC
Connection Type 4 Pole M8 Connector
Status Indicator No
IP Rating IP65, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.0856 lbs
Gross Weight 0.0969 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved