540326
Pilz Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540326

Pilz Cordsets
In stock
Item Number
540326
MFG Item Number
540326
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
540326
PSEN Cable, Unshielded, Straight, 30

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540326
Item Number 540326
Manufacturer PILZ
Family Series Pilz Cordsets
Cable Type PUR
Number of Pins 8
Connector Type Straight
Connector Configuration Female to Flying Leads
Cable Color Yellow
Current Rating 2 A
Connector Size M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 8
Key Position 0 °
Temperature Range (C) -25-80 °C
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals UL
RoHS No
Net Weight 3.21 lbs
Gross Weight 3.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved