630380
Pilz Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

630380

Pilz Light Curtains
In stock
Item Number
630380
MFG Item Number
630380
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
630380
PSEN op2S-1-1

Series Information

Specifications

Specifications
Manufacturer Part Number 630380
Item Number 630380
Manufacturer PILZ
Family Series Pilz Light Curtains
Safety Rated Yes
Supply Voltage 20-30 VDC
Operating Range 0-8 m
Response Time 1 ms
Muting No
EN/IEC 61496-1/-2 Type 4
IP Rating IP67
Approvals CE, cULus, TUV
Net Weight 0.045 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved