750004
Pilz Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750004

Pilz Terminals
In stock
Item Number
750004
MFG Item Number
750004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
750004
Screw Terminal Set, (4)4-Pole Terms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 750004
Item Number 750004
Manufacturer PILZ
Family Series Pilz Terminals
Number of Ports 4
Number of Wires Per Port 1
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Color Black
Housing Material Polyamide
RoHS Compliant No
Comments Screw Terminals
Net Weight 0.0617 lbs
Gross Weight 0.0617 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved