773125
Pilz Safety Relays, PNOZmulti Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773125

Pilz Safety Relays, PNOZmulti Series
In stock
Item Number
773125
MFG Item Number
773125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZmulti Series
Item #
773125
PNOZ m3p base unit burner function

PNOZmulti Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773125
Item Number 773125
Manufacturer PILZ
Product Series PNOZmulti
Family Series Pilz Safety Relays, PNOZmulti Series
Mounting DIN Rail
Terminal Style Plug-In
Approvals CCC, CE, cULus
Supply Voltage 24 VDC
Termination Screw
Net Weight 1.1023 lbs
Gross Weight 1.1464 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved