773536
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773536

Pilz Safety Relays
In stock
Item Number
773536
MFG Item Number
773536
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
773536
Safety Relay, PNOZ MO4P 2N/O

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773536
Item Number 773536
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ MO4P
Supply Voltage 24 VDC
Power Consumption (DC) 3.5 W
Termination Connector with Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.4497 lbs
Gross Weight 0.4894 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved