FA4131-2DN
Pizzato Limit Switches, FA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FA4131-2DN

Pizzato Limit Switches, FA Series
In stock
Item Number
FA4131-2DN
MFG Item Number
FA 4131-2DN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FA Series
Item #
FA4131-2DN
Prewired position switch with

FA Series Information

  • Metal Housing, Cable Output From Right or From Bottom
  • 4 Integrated Cable Types Available
  • Protection Degree IP67

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FA 4131-2DN
Item Number FA4131-2DN
Manufacturer Pizzato
Product Series FA
Family Series Pizzato Limit Switches, FA Series
Contacts 1NO/1NC
Contact Rating (125 VDC) 0.55 A
Contact Rating (250 VAC) 4 A
Contact Rating (250 VDC) 0.27 A
Connection Type Cable
Cable Length 2 m, 6.6 '
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus
Net Weight 0.695 lbs
Gross Weight 0.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved