FG60TD7E0A
Pizzato Safety Switches, FG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FG60TD7E0A

Pizzato Safety Switches, FG Series
In stock
Item Number
FG60TD7E0A
MFG Item Number
FG 60TD7E0A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FG Series
Item #
FG60TD7E0A
Safety switch with solenoid and

FG Series Information

  • Actuator holding force F1max: 2800 N
  • 30 contact blocks with 4 contacts
  • Metal housing, three M20 conduit entries
  • Protection degree IP67
  • Versions with key release and emergency release button
  • 4 stainless steel actuators
  • Head and release devices, individually turnable and non‑detachable
  • Signalling LED
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FG 60TD7E0A
Item Number FG60TD7E0A
Manufacturer Pizzato
Product Series FG
Family Series Pizzato Safety Switches, FG Series
Solenoid Interlocking Yes
Solenoid Contacts 1NC
Switch Contacts 1NO + 2NC
Thermal Current Rating 10 A
Operating Voltage 24 VDC, 24 VAC
Holding Force 2,800 N
Extraction Force 30 N
Auxiliary Release No
IP Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved