FM1896
Pizzato Safety Switches, FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FM1896

Pizzato Safety Switches, FM Series
In stock
Item Number
FM1896
MFG Item Number
FM 1896
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FM Series
Item #
FM1896
Safety switch for hinged doors

FM Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FM 1896
Item Number FM1896
Manufacturer Pizzato
Product Series FM
Family Series Pizzato Safety Switches, FM Series
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved