FR1154
Pizzato Limit Switches, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FR1154

Pizzato Limit Switches, FR Series
In stock
Item Number
FR1154
MFG Item Number
FR 1154
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FR Series
Item #
FR1154
Limit switch with roller lever

FR Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FR 1154
Item Number FR1154
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Limit Switches, FR Series
Actuator Type Roller Lever
Contacts 2NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Housing Material Technopolymer
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Net Weight 0.15 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved