PREL396SA
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PREL396SA

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
In stock
Item Number
PREL396SA
MFG Item Number
PREL396SA
PREL396SA is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Malleable Elbows Series
Item #
PREL396SA
1 Al 90 Male-Fem Elbow

REDH2OT Malleable Elbows Series Information

  • Various Configurations in 10 Trade Sizes from 1/2" through 4"
  • NEC/CEC Compliant For Class I, II, and III
  • Sealing Sleeves on All Conduit Openings
  • 2 Mil Red Urethane Interior Coating
  • 40 Mil Gray PVC Exterior Coating
Plasti‑Bond REDH2OT EL style malleable elbows are used in a conduit run to change direction 90? or to terminate at a fitting or box. They are available with male threads only, female threads only, or male and female threads.

Specifications

Specifications
Manufacturer Part Number PREL396SA
Item Number PREL396SA
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Malleable Elbows
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1 "
Material Aluminum
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals cULus, NEC/CEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved