PREL39SA
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PREL39SA

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
In stock
Item Number
PREL39SA
MFG Item Number
PREL39SA
PREL39SA is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Malleable Elbows Series
Item #
PREL39SA
1 Al 90 Fem-Fem Elbow

REDH2OT Malleable Elbows Series Information

  • Various Configurations in 10 Trade Sizes from 1/2" through 4"
  • NEC/CEC Compliant For Class I, II, and III
  • Sealing Sleeves on All Conduit Openings
  • 2 Mil Red Urethane Interior Coating
  • 40 Mil Gray PVC Exterior Coating
Plasti‑Bond REDH2OT EL style malleable elbows are used in a conduit run to change direction 90? or to terminate at a fitting or box. They are available with male threads only, female threads only, or male and female threads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PREL39SA
Item Number PREL39SA
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Malleable Elbows
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1 "
Material Aluminum
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals cULus, NEC/CEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved