PRHELB-1X90
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRHELB-1X90

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
In stock
Item Number
PRHELB-1X90
MFG Item Number
PRHELB-1X90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, REDH2OT Series
Item #
PRHELB-1X90
1X90 Standard Elbow

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRHELB-1X90
Item Number PRHELB-1X90
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Trade Size 1 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Oil Resistant Yes
Acid Resistant Yes
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 5.75 "
Approvals CSA, UL
Net Weight 1.985 lbs
Gross Weight 1.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved