C380PB
Powerex SCRs, C380 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C380PB

Powerex SCRs, C380 Series
In stock
Item Number
C380PB
MFG Item Number
C380PB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, C380 Series
Item #
C380PB
SCR, TO-200AB, 1200V, 250A

C380 Series Information

  • 250~310 Amps
  • 200~1500 Volts
  • TO‑200AB
Typical applications for the C380 series include power supplies, battery chargers, and motor controllers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C380PB
Item Number C380PB
Manufacturer Powerex
Product Series C380
Family Series Powerex SCRs, C380 Series
Package Style TO-200AB
Vdrm (Volts) 1,200 V
Vrrm (Volts) 1,200 V
Idrm Peak (mA) 0.02 mA
Irrm Peak (mA) 0.02 mA
It (rms) Amps 400 A
It (avg) Amps 250 A
Itsm Amps 3,500 A
I2T@60Hz (A2Sec) 50,000
Vtm (Volts) 2.85 V
dv/dt (V/microseconds) 200
di/dt (A/microseconds) 500
tq (microseconds) 200 µs
Igt (mA) 150 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 5 kN
Puck Size (h x dia.) in. 0.5x1.63 "
RoHS Yes
Net Weight 0.1455 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved