The store will not work correctly when cookies are disabled.
CM400DU-12F
MFG Item Number
CM400DU-12F
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Height (mm) |
30.5 mm |
Ships Factory Direct |
No |
Manufacturer Part Number |
CM400DU-12F |
Item Number |
CM400DU-12F |
Manufacturer |
Powerex |
Family Series |
Powerex Transistors |
Type |
Dual |
Vces |
600 VDC |
Ic |
400 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
40 µA |
Vge(th) Min/Max |
7 V |
Vce(sat) Max |
2.2 V |
RoHS |
Yes |
Width (mm) |
108 mm |
Depth (mm) |
62 mm |
Net Weight |
0.8819 lbs |
Gross Weight |
0.8885 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved