LD411660
Powerex Power Modules, LD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LD411660

Powerex Power Modules, LD Series
In stock
Item Number
LD411660
MFG Item Number
LD411660
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, LD Series
Item #
LD411660
Power Module 600A 1600V Dual-Diode

LD Series Information

  • Dual Element Modules Available in Four Circuit Configurations
  • Blocking Voltages to 2600 Volts
  • Output Current to 600 Amps
  • Maximum 3000 Vrms Isolation
  • Industry Standard Package

Powerex dual element POW‑R‑BLOK power modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.
Available in dual diode, dual SCR, SCR/diode and diode/SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals

Videos

Specifications

Specifications
Nominal Depth (mm) 150 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 60 mm
Ships Factory Direct No
Manufacturer Part Number LD411660
Item Number LD411660
Manufacturer Powerex
Product Series LD
Family Series Powerex Power Modules, LD Series
Circuit Diode Doubler
It (rms) 950 A
It (avg) 600 A
Vrrm 1,600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 112 mm
Approvals UR
RoHS Yes
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved