M57140-01
Powerex Power Supplies, M571 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M57140-01

Powerex Power Supplies, M571 Series
In stock
Item Number
M57140-01
MFG Item Number
M57140-01
Series
This item cannot be canceled or returned
M57140-01 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, M571 Series
Item #
M57140-01
CONVERTER ISOLATED DC TO DC CONVERTE

M571 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M57140-01
Item Number M57140-01
Manufacturer Powerex
Product Series M571
Family Series Powerex Power Supplies, M571 Series
Nominal Input Voltage (DC) 24 VDC
Input Voltage (DC) 18-22 VDC
Nominal Output VDC 12 VDC
Output VDC 13.5-16.5 VDC
Output Current 0.11 A
Number of Outputs 4
I/O Isolation Voltage 2,500 V RMS
Load Regulation % 10 %
Mounting PCB
Encapsulated No
Efficiency % 70 %
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-167 °F
RoHS Yes
Comments +15V x 4 Outputs
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved