R5001415XXWA
Powerex Diodes, R500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R5001415XXWA

Powerex Diodes, R500 Series
In stock
Item Number
R5001415XXWA
MFG Item Number
R5001415XXWA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, R500 Series
Item #
R5001415XXWA
Diode,DO-8,1400V,150A,Fwd,Std

R500 Series Information

  • 100‑150 Average Amperage, 1600 Volts
  • High Surge Current Ratings
  • Standard Polarity

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R5001415XXWA
Item Number R5001415XXWA
Manufacturer Powerex
Product Series R500
Family Series Powerex Diodes, R500 Series
Package Type DO-205AA (DO-8)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 1,400 V
IF (rms) Amps 236 A
IF (avg) Amps 150 A
Ifsm Amps 3,000 A
I2T@60Hz (A2Sec) 37,500
Vfm (Volts) 1.4 V
Junction Temperature -85-392 °F
Mounting Force 120 lbf-inches
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 4.48 "
RoHS Compliant Yes
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved