R7S02012XX
Powerex Diodes, R7S0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R7S02012XX

Powerex Diodes, R7S0 Series
In stock
Item Number
R7S02012XX
MFG Item Number
R7S02012XX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, R7S0 Series
Item #
R7S02012XX
DIODE,DO-200AA-1,2000V,1200A

R7S0 Series Information

  • 800 Average Amperage, 2400 Volts
  • Low Thermal Impedance
  • Hermetic Packaging
The R9G0 Powerex General Purpose Rectifiers are designed for high blocking voltage capability with low forward voltage to minimize conduction losses. These hermetic Pow‑R‑Disc Devices can be mounted using commercially available clamps and heatsinks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R7S02012XX
Item Number R7S02012XX
Manufacturer Powerex
Product Series R7S0
Family Series Powerex Diodes, R7S0 Series
Package Type DO-200AA-2
Vrrm (Volts) 2,000 V
IF (rms) Amps 1,875 A
IF (avg) Amps 1,200 A
Ifsm Amps 9,000 A
I2T@60Hz (A2Sec) 337,500
Vfm (Volts) 1.6 V
Junction Temperature -85-347 °F
Mounting Force 900-1,090 kg
Puck Size (h x dia.) in. 0.5 x 1.63 "
RoHS Compliant Yes
Net Weight 0.235 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved