ML30.241
Puls Power Supplies, MiniLine Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML30.241

Puls Power Supplies, MiniLine Series
In stock
Item Number
ML30.241
MFG Item Number
ML30.241
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, MiniLine Series
Item #
ML30.241
Power Supply, 30W, 120-240VAC, 1Ph,

MiniLine Series Information

  • 15~100 Watts
  • 1 or 2 Phase Input
  • Several Models with DC Input
  • Spring Clamp Terminals or Screw Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML30.241
Item Number ML30.241
Manufacturer Puls
Product Series MiniLine
Family Series Puls Power Supplies, MiniLine Series
Power 30 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 1.3 A
Mounting DIN Rail
Enclosed Yes
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 89.4 %
Operating Temperature 14-158 °F
Net Weight 0.305 lbs
Gross Weight 0.4189 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved