SL10.104
Puls Power Supplies, Silver Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL10.104

Puls Power Supplies, Silver Line Series
In stock
Item Number
SL10.104
MFG Item Number
SL10.104
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SILVER LINE Series
Item #
SL10.104
POWER SUPPLY, 12VDC, 15A, 1PH, 180W

SILVER LINE Series Information

  • Single Output
  • 12~56 VDC Outputs Available
  • Up to 45 Amp Outputs Available
  • 100~576 VAC Inputs Available
  • CE, UL and C‑UL Approvals
The Puls SilverLine series offers a variety of power supplies for general purpose applications, redundant power systems, and for use AS‑Interface field bus.

  • DIN Rail Mount
  • Rugged Metal Housing
  • Single or Three Phase Inputs
  • Designed For Parallel Use
  • Redundant Units Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL10.104
Item Number SL10.104
Manufacturer Puls
Product Series SILVER LINE
Family Series Puls Power Supplies, Silver Line Series
Power 200 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-120 VAC, 220-240 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 12-15 VDC
Output Current 18 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 87 %
Operating Temperature 32-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 2.175 lbs
Gross Weight 2.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved