851-20/011
Qualtek Electronics Filters, 850 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

851-20/011

Qualtek Electronics Filters, 850 Series
In stock
Item Number
851-20/011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, 850 Series
Item #
851-20/011
FILTER,EMI/RFI,115/250VAC,20A

850 Series Information

  • Voltage Rating 115/250 Voltage AC
  • Current Rating 10 Amps RMS MAX
  • Operating Frequency 50/60Hz
  • JJH Approved

Specifications

Specifications
Ships Factory Direct No
Item Number 851-20/011
Manufacturer Qualtek Electronics
Product Series 850
Family Series Qualtek Electronics Filters, 850 Series
Phase 1
Number of Lines 2
Current Rating 20 A
Max Voltage 115 VAC, 250 VAC
Frequency 50 Hz, 60 Hz
Max Leakage Current 0.45 mA
Max Ambient Temperature 185 °F
Approvals JJH
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved