The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPMP-240A-B
RK Electronics Protection Relays, DPMP Series
MFG Item Number
DPMP-240A-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, DPMP Series
Universal Voltage Monitor, 240VAC
Single & Three Phase 200 to 240VAC, Single Phase 200 to 600VAC, Three Phase All settings retained if there is a complete loss of power DPM settings can be adjusted while voltage is disconnected The DPMP is a Digital Phase Monitor that will monitor line voltages from 200VAC up to 600VAC. Actual line voltages and set‑up parameters are set via the digital display. The supply voltage must be available during operation.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DPMP-240A-B
Item Number
DPMP-240A-B
Manufacturer
RK Electronics
Product Series
DPMP
Family Series
RK Electronics Protection Relays, DPMP Series
Number of Phases
3
Voltage Supported
120 V
Line Voltage
200-600 V
Current Supported
0-10 A
Hi Pwr (Over Vltg) Trip
No
Lo Pwr (Under Vltg) Trip
No
Under Current Detect
No
Over Current Detect
No
Variable Point Trip
No
Phase Loss Detect
No
Phase Rvrse/Rotatn Detect
Yes
Voltage Unbalance Detect
No
Voltage Unbalance %
7-15 %
Current Unbalance Detect
No
Contact Failure Detect
No
Time Delay Trip (Sec)
2-10 s
Restart Delay (Sec)
0-240 s
Rapid Cycling Detect
No
Var Restart Delay
No
Manual Reset
Yes
Type of Display
LCD Digital Display
Lo KW Trip Detect
No
Lo HP Trip Detect
No
Mounting
Panel
Output Relay
SPDT
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved