DPMP-24D-B
RK Electronics Protection Relays, DPMP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPMP-24D-B

RK Electronics Protection Relays, DPMP Series
In stock
Item Number
DPMP-24D-B
MFG Item Number
DPMP-24D-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, DPMP Series
Item #
DPMP-24D-B
Universal Voltage Monitor, 24VDC

DPMP Series Information

  • Single & Three Phase
  • 200 to 240VAC, Single Phase
  • 200 to 600VAC, Three Phase
  • All settings retained if there is a complete loss of power
  • DPM settings can be adjusted while voltage is disconnected

The DPMP is a Digital Phase Monitor that will monitor line voltages from 200VAC up to 600VAC. Actual line voltages and set‑up parameters are set via the digital display. The supply voltage must be available during operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPMP-24D-B
Item Number DPMP-24D-B
Manufacturer RK Electronics
Product Series DPMP
Family Series RK Electronics Protection Relays, DPMP Series
Number of Phases 3
Voltage Supported 120 V
Line Voltage 200-600 V
Current Supported 0-10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect No
Voltage Unbalance % 7-15 %
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 2-10 s
Restart Delay (Sec) 0-240 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset Yes
Type of Display LCD Digital Display
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Panel
Output Relay SPDT
Approvals cULus
Net Weight 0.395 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved