RCS5A-30
RK Electronics RC Networks, RCS5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS5A-30

RK Electronics RC Networks, RCS5 Series
In stock
Item Number
RCS5A-30
MFG Item Number
RCS5A-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, RCS5 Series
Item #
RCS5A-30
Transient Voltage Filter, 480V,

RCS5 Series Information

  • Single Phase
  • Up to 480 VAC
  • Varistor Options
  • Stranded Wire Leads
The RCS5s are typically applied in parallel with single phase inductive loads (motor starter coils, contactor coils, solenoid valves, etc.) to absorb the transients generated when the load is de‑energized.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS5A-30
Item Number RCS5A-30
Manufacturer RK Electronics
Product Series RCS5
Family Series RK Electronics RC Networks, RCS5 Series
Phase Single Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Lead Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.375 lbs
Net Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved