A2A50
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A2A50

Ram Meter Shunts
In stock
Item Number
A2A50
MFG Item Number
A2A50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
A2A50
Shunt, 2A, 50mV, Series A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A2A50
Item Number A2A50
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 50 mVDC
Amperes 2 A
Net Weight 0.535 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved