A30A50
Ram Meter Shunts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A30A50

Ram Meter Shunts
In stock
Item Number
A30A50
MFG Item Number
A30A50
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, Series
Item #
A30A50
Shunt, 30A, 50mV, Series A

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A30A50
Item Number A30A50
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Output (mV) 50 mVDC
Amperes 30 A
Net Weight 0.46 lbs
Gross Weight 0.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved