The store will not work correctly when cookies are disabled.
111FXE3-SC-40
Red Lion Ethernet Switches, N-Tron 100 Series
In stock
Item Number
111FXE3-SC-40
MFG Item Number
111FXE3-SC-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, N-Tron 100 Series
N-Tron 100 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
111FXE3-SC-40 |
Item Number |
111FXE3-SC-40 |
Manufacturer |
Red Lion |
Product Series |
N-Tron 100 |
Family Series |
Red Lion Ethernet Switches, N-Tron 100 Series |
Network Configuration |
Unmanaged |
Total Number of Ports |
11 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
8 |
Secondary Port Style |
SC Fiber Single Mode 40km |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
3 |
Supply Voltage |
10-49 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC, 48 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
8,000 |
IP Rating |
IP20 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-176 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved