The store will not work correctly when cookies are disabled.
508FX2-A-SC
Red Lion Ethernet Switches, N-Tron 500-A Series
MFG Item Number
508FX2-A-SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, N-Tron 500-A Series
N-Tron 500-A Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
508FX2-A-SC |
Item Number |
508FX2-A-SC |
Manufacturer |
Red Lion |
Product Series |
N-Tron 500-A |
Family Series |
Red Lion Ethernet Switches, N-Tron 500-A Series |
Network Configuration |
Monitored |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
6 |
Secondary Port Style |
SC Fiber Multi Mode 2km |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
2 |
Supply Voltage |
10-30 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
4,000 |
IP Rating |
IP20 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-185 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Comments |
With N-View Traffic Monitoring Firmware and Advanced Management Features |
Net Weight |
1.63 lbs |
Gross Weight |
2.28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved