516TX-N
Red Lion Ethernet Switches, N-Tron 500-N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

516TX-N

Red Lion Ethernet Switches, N-Tron 500-N Series
In stock
Item Number
516TX-N
MFG Item Number
516TX-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 500-N Series
Item #
516TX-N
516TX-N SWITCH (N-VIEW)

N-Tron 500-N Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 516TX-N
Item Number 516TX-N
Manufacturer Red Lion
Product Series N-Tron 500-N
Family Series Red Lion Ethernet Switches, N-Tron 500-N Series
Network Configuration Monitored
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 4,000
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Comments With N-View Traffic Monitoring Firmware
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved