7018FXE2-SC-40
Red Lion Ethernet Switches, N-Tron 7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7018FXE2-SC-40

Red Lion Ethernet Switches, N-Tron 7000 Series
In stock
Item Number
7018FXE2-SC-40
MFG Item Number
7018FXE2-SC-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 7000 Series
Item #
7018FXE2-SC-40
Managed switch, 18-port (14

N-Tron 7000 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7018FXE2-SC-40
Item Number 7018FXE2-SC-40
Manufacturer Red Lion
Product Series N-Tron 7000
Family Series Red Lion Ethernet Switches, N-Tron 7000 Series
Network Configuration Managed
Total Number of Ports 18
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 14
Secondary Port Style SC Fiber Single Mode 40 km, SFP
Secondary Port Standard 1000Base SFP, 100Base-FX
Secondary Port Quantity 2
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 8,000
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals CE, cULus
RoHS Yes
Comments Two Slots for Optional SFP Gigabit Fiber Transceivers - See Data Sheet
Net Weight 3.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved