CCA3PC25
Red Lion Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCA3PC25

Red Lion Sensors
In stock
Item Number
CCA3PC25
MFG Item Number
CCA3PC25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CCA3PC25
3 PIN CONN EXT CABLE 25FT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCA3PC25
Item Number CCA3PC25
Manufacturer Red Lion
Family Series Red Lion Sensors
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature 0-140 °F
Net Weight 0.585 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved