CR30000400000310
Red Lion Human Machine Interface, CR3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR30000400000310

Red Lion Human Machine Interface, CR3000 Series
In stock
Item Number
CR30000400000310
MFG Item Number
CR30000400000310
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, CR3000 Series
Item #
CR30000400000310
4.3in. Widescreen HMI with 3 Serial,

CR3000 Series Information

CR3000 HMIs provide industry‑leading protocol conversion and connectivity choices along with enhanced visual display features to deliver operator interface devices that easily scale and adapt as requirements change.
The CR3000 automation HMI from Red Lion combines an ever‑expanding list of over 300 industrial drivers with the intuitive and powerful Crimson 3.1 development platform to create an operator experience designed to easily adapt as needs change and operations grow. Basic requirements for machine interface and protocol conversion are easily handled by the CR1000 products, while the CR3000 HMIs address more advanced needs with real‑time data logging and a built‑in web server.
Industry Applications
  • Factory Automation
  • OEM Machine Builders
  • Automotive
  • Food & Beverage
  • Water/Wastewater

Product Highlights
  • NEMA 4X, IP66 Front Panel Rating
  • Industrial Environmental Specifications
  • Supports over 300 Industrial Drivers
  • SD Card for database upload/download
  • Built?In Web Server for Remote Access
  • Real?Time Data Logging

Features & Benefits.
  • Full?color HMI touchscreen
  • Industry?leading protocol conversion.
Powerful Integration Capabilities


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR30000400000310
Item Number CR30000400000310
Manufacturer Red Lion
Product Series CR3000
Family Series Red Lion Human Machine Interface, CR3000 Series
Display Size 4.3 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232, (1) RS422/485
PCMCIA No
Wireless LAN No
Screen Resolution 480 x 272
Tactile Pushbuttons No
Video Output Port No
Mounting Panel
Bezel Gray Plastic
Voltage (DC) 12 VDC, 24 VDC
Operating System Crimson 3.1
Expandable Memory Option SD Card
NEMA Rating NEMA 4X
IP Rating IP66
Operating Temperature 14-122 °F
Approvals CE, cULus
Net Weight 0.89 lbs
Gross Weight 1.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved