CUB4L020
Red Lion Counters, CUB4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB4L020

Red Lion Counters, CUB4 Series
In stock
Item Number
CUB4L020
MFG Item Number
CUB4L020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CUB4 Series
Item #
CUB4L020
CUB 4L BACKLIGHT, RED

CUB4 Series Information


Specifications

Specifications
Manufacturer Part Number CUB4L020
Item Number CUB4L020
Manufacturer Red Lion
Product Series CUB4
Family Series Red Lion Counters, CUB4 Series
Nominal Supply Voltage Battery
Supply Voltage Battery
Display LCD - 1 Line
Number of Digits 6
Backlight Yes
Communications None
Count Mode Unidirectional
Count Speed 5,000 Hz, 50 Hz
Input Type Sinking (NPN), Sourcing (PNP)
Reset Electric, Front Panel
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) 0-60 °C
Approvals CE, cUL, UL
RoHS Yes
Comments Red Backlight Requires External 9~28 VDC Power Supply
Net Weight 0.1875 lbs
Gross Weight 0.271 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved